True RMS Multimeter

Item #: 0957552

Cat #: DM66

UPC: 793950381663

$ 200.00 EA
Company wide:
0 in stock
Documents & Guides
RMS Multimeter 600 VAC, Measure both AC/ DC voltage and current, Diagnose faults with broad DMM test functions including variable-frequency drive (VFD) mode and voltage range up to 600V.

Overview

RMS Multimeter 600 VAC, Measure both AC/ DC voltage and current, Diagnose faults with broad DMM test functions including variable-frequency drive (VFD) mode and voltage range up to 600V.

The DM66 digital multimeter is ideal for automation field service or electronics technicians, providing a comprehensive feature set including low impedance (LoZ) mode, frequency, diode, capacitance, and a Type K thermocouple input for temperature measurement. The multimeter combines rich features, precise measurements, and quality construction into a tool of exceptional value. Easy to use and built to last, the DM66 offers long-term stability for everyday use.

Also known as: 793950381663, DM66, FLRDM66

Specifications

Type: Multimeter
Type: Multimeter