2'x4' Surface Mount Kit

Item #: 0957548

Cat #: FPSURF24

UPC: 080083802746

$ 40.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
2 Ft. x 4 Ft. Flat Panel Surface Mount Kit

Overview

2 Ft. x 4 Ft. Flat Panel Surface Mount Kit

FPanel LED panel series provide premium performance and pleasing aesthetics. It is optimized for shallow plenum grid ceilings or surface mounting. Developed with Eaton's latest generation of solid state components and electronic driver technologies, these panels are ideal for new construction and to replace fluorescent troffers. Its refined visual optics and integrated grid retention clips provide the features needed for speed and installation flexibility. LED FPanels are an excellent lighting solution for commercial office spaces, schools, healthcare and retail merchandising areas.

Also known as: 080083802746, FPSURF24, METFPSURF24

Specifications

Length: 4 ft
Width: 2 ft
Light Technology: LED
Mounting: Ceiling
Length: 4 ft
Light Technology: LED
Width: 2 ft
Mounting: Ceiling