CR123C, GE, Panel Mounted Overload Relay Heater, Nema Size 0 or 1

Item #: 0957502

Cat #: CR123C109A

UPC: 783166308721

$ 25.43 EA
Company wide:
0 in stock
Documents & Guides
Drive motors. 100-550-7500carol strm. Mt vendor /carol strm. Heater. CR123C10

Overview

Drive motors. 100-550-7500carol strm. Mt vendor /carol strm. Heater. CR123C10
Also known as: 783166308721, CR123C109A, ABBCR123C109A

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps Range: 0.850 - 0.930
Type: Heater Element
Material: Steel
Amps Range: 0.850 - 0.930
Mounting: Relay
Family / Style: CR123