Sustainable

7W LED Retrofit Lamp, 3500K

Item #: 0957493
Cat #: LED-7322-35K-G2
UPC: 844006073480
$ 14.05 EA
Company wide:
22 in stock
Documents & Guides
Non-Dimmable LED Lamp, Operates with magnetic ballast or 120-277V line voltage, Wattage: 7W (Replaces up to 13W 2-Pin PL), Color Temperature: 3500K, Bulb: PL, Base: 2-Pin (G24d), Lumens: 869, (129 LPW), CRI: 85, Beam Angle: 120°. Suitable for damp environments and semi-enclosed recessed fixtures or equivalent.

Overview

Non-Dimmable LED Lamp, Operates with magnetic ballast or 120-277V line voltage, Wattage: 7W (Replaces up to 13W 2-Pin PL), Color Temperature: 3500K, Bulb: PL, Base: 2-Pin (G24d), Lumens: 869, (129 LPW), CRI: 85, Beam Angle: 120°. Suitable for damp environments and semi-enclosed recessed fixtures or equivalent.
Also known as: 844006073480, LED-7322-35K-G2, LGDLED732235KG2

Specifications

Wattage: 7
Material: Plastic
Volts AC Range: 208, 240, 120
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimming: No
Base: 2-Pin (G24d)
Angle: 120°
Wattage: 7
Volts AC Range: 208, 240, 120
Light Technology: LED
Base: 2-Pin (G24d)
Material: Plastic
Color Temperature: 3500 (Neutral White)
Dimming: No
Angle: 120°

Customer Reviews

No reviews for this product
(0)