2' x 4' LED Panel, 50K, 0-10V

Item #: 0957481

Cat #: 24FP4750C

UPC: 080083833689

Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Recessed Flat Panel, 4700 Lumens, 5000K CCT, 80CRI, 0-10V Dimming Driver

Overview

2 Ft. x 4 Ft. LED Recessed Flat Panel, 4700 Lumens, 5000K CCT, 80CRI, 0-10V Dimming Driver
Also known as: 080083833689, 24FP4750C, MET24FP4750C

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Wattage: 41.400
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Light Technology: LED
Wattage: 41.400