Fuse Block, 2-Pole, 1/4" x 1-1/4" Fuses, 20A, 300V, Bulk

Item #: 0957464

Cat #: BK/S-8202-2

UPC: 051712117753

Company wide:
0 in stock
Documents & Guides
2-Pole Fuse Block for 1/4" x 1-1/4" Fuses, 20A, 300V, 40° 1/4" Quick Connect, Thermoplastic Base, Spring-Bronze Clips, BULK

Overview

2-Pole Fuse Block for 1/4" x 1-1/4" Fuses, 20A, 300V, 40° 1/4" Quick Connect, Thermoplastic Base, Spring-Bronze Clips, BULK
Also known as: 051712117753, BK/S-8202-2, BUSBKS82022

Specifications

Amps: 20, 16
Mounting: Bolt In, Bolt On
Amps: 20, 16
Mounting: Bolt In, Bolt On