BUSS BK/S506-V-1-R S506 1A -V BUSS

Item #: 0957392

Cat #: BK/S506-V-1-R

UPC: 051712649308

$ 4.97 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S506-V-1-R S506 1A -V

Overview

BUS BK/S506-V-1-R S506 1A -V
Also known as: 051712649308, BK/S506-V-1-R, BUSBKS506V1R

Specifications

Speed: Time Delay, Slow Blow
Type: Fuse
Material: Glass
Speed: Time Delay, Slow Blow
Material: Glass
Type: Fuse