
S506 8A BUSS TD BK 100 BOX -R
Item #: 0957385
Cat #: BK/S506-8-R
UPC: 051712639644
$ 6.94 EA
Company wide:
0
in stock
Documents & Guides
Eaton S506 Series Time-delay fuse 8A, 250 Vac or less, 32 Vdc (self certified), 35 AIC at 250 Vac
Overview
Eaton S506 Series Time-delay fuse 8A, 250 Vac or less, 32 Vdc (self certified), 35 AIC at 250 Vac
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Also known as: 051712639644, BK/S506-8-R, BUSBKS5068R
Specifications
| Speed: | Time Delay, Slow Blow |
| Type: | Fuse |
| Material: | Glass |
| Speed: | Time Delay, Slow Blow |
| Material: | Glass |
| Type: | Fuse |