BUSS BK/S506-6.3-R S506 6.3A BUSS T

Item #: 0957380

Cat #: BK/S506-6.3-R

UPC: 051712639620

$ 5.03 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S506-6.3-R S506 6.3A B

Overview

BUS BK/S506-6.3-R S506 6.3A B
Also known as: 051712639620, BK/S506-6.3-R, BUSBKS5066.3R

Specifications

Speed: Time Delay
Type: Fuse
Speed: Time Delay
Type: Fuse