BUSS BK/S506-5-R S506 5A BUSS TD BK

Item #: 0957379

Cat #: BK/S506-5-R

UPC: 051712639606

$ 4.43 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S506-5-R S506 5A BUS T

Overview

BUS BK/S506-5-R S506 5A BUS T
Also known as: 051712639606, BK/S506-5-R, BUSBKS5065R

Specifications

Speed: Time Delay, Slow Blow
Type: Fuse
Material: Glass
Speed: Time Delay, Slow Blow
Material: Glass
Type: Fuse