BUSS BK/S506-3.15-R S506 3.15A BUSS

Item #: 0957371

Cat #: BK/S506-3.15-R

UPC: 051712639583

$ 4.43 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S506-3.15-R S506 3.15A

Overview

BUS BK/S506-3.15-R S506 3.15A
Also known as: 051712639583, BK/S506-3.15-R, BUSBKS5063.15R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Speed: Time Delay
Type: Fuse, Electronic