BUSS BK/S506-2.5-R S506 2.5A BUSS T

Item #: 0957367

Cat #: BK/S506-2.5-R

UPC: 051712639569

$ 4.43 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S506-2.5-R S506 2.5A B

Overview

BUS BK/S506-2.5-R S506 2.5A B
Also known as: 051712639569, BK/S506-2.5-R, BUSBKS5062.5R

Specifications

Speed: Time Delay
Type: Fuse
Speed: Time Delay
Type: Fuse