S506 160mA BUSS TD BK 100 BOX -R

Item #: 0957365

Cat #: BK/S506-160-R

UPC: 051712649049

$ 7.07 EA
Company wide:
0 in stock
Documents & Guides
Eaton S506 Series Time-delay fuse 0.16A, 250 Vac or less, 32 Vdc (self certified), 35 AIC at 250 Vac

Overview

Eaton S506 Series Time-delay fuse 0.16A, 250 Vac or less, 32 Vdc (self certified), 35 AIC at 250 Vac

Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.

Also known as: 051712649049, BK/S506-160-R, BUSBKS506160R

Specifications

Speed: Time Delay, Slow Blow
Type: Fuse
Material: Glass
Speed: Time Delay, Slow Blow
Material: Glass
Type: Fuse