BUSS BK/S506-15-R S506 15A BUSS TD

Item #: 0957364

Cat #: BK/S506-15-R

UPC: 051712201391

$ 6.09 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S506-15-R S506 15A BUS

Overview

BUS BK/S506-15-R S506 15A BUS
Also known as: 051712201391, BK/S506-15-R, BUSBKS50615R

Specifications

Speed: Time Delay
Type: Fuse
Speed: Time Delay
Type: Fuse