BUSS BK/S506-1.6-R S506 1.6A BUSS T

Item #: 0957359

Cat #: BK/S506-1.6-R

UPC: 051712639521

$ 4.43 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S506-1.6-R S506 1.6A B

Overview

BUS BK/S506-1.6-R S506 1.6A B
Also known as: 051712639521, BK/S506-1.6-R, BUSBKS5061.6R

Specifications

Speed: Time Delay
Type: Fuse
Material: Glass
Speed: Time Delay
Material: Glass
Type: Fuse