BUSS BK/S506-1.25-R S506 1.25A BUSS

Item #: 0957358

Cat #: BK/S506-1.25-R

UPC: 051712639514

$ 4.43 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S506-1.25-R S506 1.25A

Overview

BUS BK/S506-1.25-R S506 1.25A
Also known as: 051712639514, BK/S506-1.25-R, BUSBKS5061.25R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Speed: Time Delay
Material: Glass
Type: Fuse, Electronic