BUSS BK/S505-6.3-R BUSS SMALL DIMEN

Item #: 0957352

Cat #: BK/S505-6.3-R

UPC: 051712643320

$ 5.70 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S505-6.3-R BUS SMALL D

Overview

BUS BK/S505-6.3-R BUS SMALL D
Also known as: 051712643320, BK/S505-6.3-R, BUSBKS5056.3R

Specifications

Material: Ceramic
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 6.300
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Length: 20 mm
Mounting: Cartridge
Amps: 6.300
Diameter: 5 mm
Volts AC: 250
Class: Miniature
Interrupt Rating AC: 1.500 kA