BUSS AAO20 20AMP 550V AC BS88 gG FU

Item #: 0957324

Cat #: AAO20

UPC: 051712838412

$ 36.49 EA
Company wide:
0 in stock
Documents & Guides
BUS AAO20 20AMP 550V AC BS88

Overview

BUS AAO20 20AMP 550V AC BS88
Also known as: 051712838412, AAO20, BUSAAO20

Specifications

Amps: 20
Interrupt Rating DC: 80
Amps: 20
Interrupt Rating DC: 80