BUSS BK/S501-5-R S501 5A BUSS FA BK

Item #: 0957289

Cat #: BK/S501-5-R

UPC: 051712648202

$ 5.20 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS BK/S501-5-R S501 5A BUS F

Overview

BUS BK/S501-5-R S501 5A BUS F
Also known as: 051712648202, BK/S501-5-R, BUSBKS5015R

Specifications

Amps: 5
Amps: 5