500mA, Fast-Acting Ceramic Fuse, 5mm x 20mm, 250VAC, 32VDC, Bulk

Item #: 0957286

Cat #: BK/S501-500-R

UPC: 051712648189

$ 4.66 EA
Company wide:
0 in stock
Documents & Guides
500 mAmp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250 Volt AC, 32 Volt DC, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS, Bulk Pack

Overview

500 mAmp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250 Volt AC, 32 Volt DC, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS, Bulk Pack

S501, 5 mm x 20 mm Fast-acting ceramic tube fuse

Also known as: 051712648189, BK/S501-500-R, BUSBKS501500R

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.500
Material: Ceramic
Type: Fuse, Electronic
Speed: Fast Acting
Amps: 0.500