BUSS BK/S501-4-R S501 4A BUSS FA BK

Item #: 0957283

Cat #: BK/S501-4-R

UPC: 051712648172

$ 5.20 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S501-4-R S501 4A BUS F

Overview

BUS BK/S501-4-R S501 4A BUS F
Also known as: 051712648172, BK/S501-4-R, BUSBKS5014R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic