BUSS BK/S501-3.15-R S501 3.15A BUSS

Item #: 0957281

Cat #: BK/S501-3.15-R

UPC: 051712648158

$ 5.20 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S501-3.15-R S501 3.15A

Overview

BUS BK/S501-3.15-R S501 3.15A
Also known as: 051712648158, BK/S501-3.15-R, BUSBKS5013.15R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 3.150
Speed: Fast Acting
Amps: 3.150
Type: Fuse, Electronic