BUSS BK/S501-2.5-R S501 2.5A BUSS F

Item #: 0957274

Cat #: BK/S501-2.5-R

UPC: 051712648110

$ 5.20 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S501-2.5-R S501 2.5A B

Overview

BUS BK/S501-2.5-R S501 2.5A B
Also known as: 051712648110, BK/S501-2.5-R, BUSBKS5012.5R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 2.500
Speed: Fast Acting
Amps: 2.500
Type: Fuse, Electronic