BUSS BK/S501-10-R S501 10A BUSS FA

Item #: 0957267

Cat #: BK/S501-10-R

UPC: 051712648431

$ 5.77 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S501-10-R S501 10A BUS

Overview

BUS BK/S501-10-R S501 10A BUS
Also known as: 051712648431, BK/S501-10-R, BUSBKS50110R

Specifications

Speed: Fast Acting
Amps: 10
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 10