BUSS BK/S500-V-8-R S500 8A -V BUSS

Item #: 0957263

Cat #: BK/S500-V-8-R

UPC: 051712642668

$ 5.01 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S500-V-8-R S500 8A -V

Overview

BUS BK/S500-V-8-R S500 8A -V
Also known as: 051712642668, BK/S500-V-8-R, BUSBKS500V8R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 8
Speed: Fast Acting
Amps: 8
Type: Fuse, Electronic