BUSS BK/S500-V-6.3-R S500 6.3A -V B

Item #: 0957254

Cat #: BK/S500-V-6.3-R

UPC: 051712642637

$ 4.21 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S500-V-6.3-R S500 6.3A

Overview

BUS BK/S500-V-6.3-R S500 6.3A
Also known as: 051712642637, BK/S500-V-6.3-R, BUSBKS500V6.3R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 6.300
Speed: Fast Acting
Amps: 6.300
Type: Fuse, Electronic