BUSS BK/S500-V-5-R S500 5A -V BUSS

Item #: 0957251

Cat #: BK/S500-V-5-R

UPC: 051712642606

$ 4.21 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S500-V-5-R S500 5A -V

Overview

BUS BK/S500-V-5-R S500 5A -V
Also known as: 051712642606, BK/S500-V-5-R, BUSBKS500V5R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic