BUSS BK/S500-V-2-R S500 2A -V BUSS

Item #: 0957235

Cat #: BK/S500-V-2-R

UPC: 051712642484

$ 4.21 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S500-V-2-R S500 2A -V

Overview

BUS BK/S500-V-2-R S500 2A -V
Also known as: 051712642484, BK/S500-V-2-R, BUSBKS500V2R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 2
Speed: Fast Acting
Amps: 2
Type: Fuse, Electronic