BUSS BK/S500-V-200-R S500 200mA -V

Item #: 0957231

Cat #: BK/S500-V-200-R

UPC: 051712642491

$ 4.94 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S500-V-200-R S500 200M

Overview

BUS BK/S500-V-200-R S500 200M
Also known as: 051712642491, BK/S500-V-200-R, BUSBKS500V200R

Specifications

Speed: Fast Acting
Volts DC: 32
Amps: 0.200
Type: Fuse, Electronic
Volts AC: 250
Speed: Fast Acting
Amps: 0.200
Volts AC: 250
Volts DC: 32
Type: Fuse, Electronic