BUSS BK/S500-V-2.5-R S500 2.5A -V B

Item #: 0957230

Cat #: BK/S500-V-2.5-R

UPC: 051712642477

$ 4.21 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S500-V-2.5-R S500 2.5A

Overview

BUS BK/S500-V-2.5-R S500 2.5A
Also known as: 051712642477, BK/S500-V-2.5-R, BUSBKS500V2.5R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 2.500
Speed: Fast Acting
Amps: 2.500
Type: Fuse, Electronic