BUSS BK/S500-V-1-R S500 1A -V BUSS

Item #: 0957228

Cat #: BK/S500-V-1-R

UPC: 051712642422

$ 4.21 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S500-V-1-R S500 1A -V

Overview

BUS BK/S500-V-1-R S500 1A -V
Also known as: 051712642422, BK/S500-V-1-R, BUSBKS500V1R

Specifications

Speed: Fast Acting
Amps: 1
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 1