BUSS BK/S500-V-1.6-R S500 1.6A -V B

Item #: 0957222

Cat #: BK/S500-V-1.6-R

UPC: 051712642415

$ 4.21 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S500-V-1.6-R S500 1.6A

Overview

BUS BK/S500-V-1.6-R S500 1.6A
Also known as: 051712642415, BK/S500-V-1.6-R, BUSBKS500V1.6R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 1.600
Speed: Fast Acting
Amps: 1.600
Type: Fuse, Electronic