BUSS BK/S500-8-R BUSS SMALL DIMENSI

Item #: 0957219

Cat #: BK/S500-8-R

UPC: 051712643702

$ 3.83 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S500-8-R BUS SMALL DIM

Overview

BUS BK/S500-8-R BUS SMALL DIM
Also known as: 051712643702, BK/S500-8-R, BUSBKS5008R

Specifications

Speed: Fast Acting
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 250
Amps: 8
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 8
Volts DC: 32
Volts AC: 250