BUSS BK/S500-80-R BUSS SMALL DIMENS

Item #: 0957216

Cat #: BK/S500-80-R

UPC: 051712643719

$ 9.14 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/S500-80-R BUS SMALL DI

Overview

BUS BK/S500-80-R BUS SMALL DI
Also known as: 051712643719, BK/S500-80-R, BUSBKS50080R

Specifications

Speed: Fast Acting
Volts DC: 32
Type: Fuse, Electronic
Amps: 80
Volts AC: 250
Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Volts DC: 32
Amps: 80