BUSS SMALL DIMENSION FUSE

Item #: 0957189

Cat #: BK/S500-2-R

UPC: 051712643399

$ 3.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
2A 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse - Bulk Packaging

Overview

2A 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse - Bulk Packaging
Also known as: 051712643399, BK/S500-2-R, BUSBKS5002R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Amps: 2
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic
Amps: 2