BUSS SMALL DIMENSION FUSE
Item #: 0956972
Cat #: BK/MDQ-1-1/2
UPC: 051712132671
$ 24.37 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Eaton MDQ Series Duel-element, Time-delay fuse 1.5A, 250 Vac, 32 Vdc (self certified), BK-MDQ-1-1-2
Overview
Eaton MDQ Series Duel-element, Time-delay fuse 1.5A, 250 Vac, 32 Vdc (self certified), BK-MDQ-1-1-2
Dual element time delay, glass tube 1/4" x 1-1/4" ferrule fuse for overcurrent protection of electronic circuits where longer motor inrushes may be present. Install into a Bussmann Series fuse holder, block or fuse clip. Eaton’s MDQ dual element time delay, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits where longer motor inrushes may be present. The cartridge format allows for easy installation into a Bussmann Series fuse holder, block, or fuse clip.
Also known as: 051712132671, BK/MDQ-1-1/2, BUSBKMDQ112
Specifications
No Specifications Available