BUSS BK/MDL-V-8-R BUSS SMALL DIMENS

Item #: 0956938

Cat #: BK/MDL-V-8-R

UPC: 051712652766

$ 4.75 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDL-V-8-R BUS SMALL DI

Overview

BUS BK/MDL-V-8-R BUS SMALL DI
Also known as: 051712652766, BK/MDL-V-8-R, BUSBKMDLV8R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 8
Volts DC: 32
Type: Fuse, Electronic
Amps: 8
Speed: Time Delay
Volts AC: 250