BUSS BK/MDL-V-3/16-R BUSS SMALL DIM

Item #: 0956901

Cat #: BK/MDL-V-3/16-R

UPC: 051712652650

$ 9.74 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDL-V-3/16-R BUS SMALL

Overview

BUS BK/MDL-V-3/16-R BUS SMALL
Also known as: 051712652650, BK/MDL-V-3/16-R, BUSBKMDLV316R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.1875
Volts DC: 32
Type: Fuse, Electronic
Amps: 0.1875
Speed: Time Delay
Volts AC: 250