BUSS BK/MDL-V-3/10-R BUSS SMALL DIM

Item #: 0956899

Cat #: BK/MDL-V-3/10-R

UPC: 051712652643

$ 6.75 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDL-V-3/10-R BUS SMALL

Overview

BUS BK/MDL-V-3/10-R BUS SMALL
Also known as: 051712652643, BK/MDL-V-3/10-R, BUSBKMDLV310R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.300
Volts DC: 32
Type: Fuse, Electronic
Amps: 0.300
Speed: Time Delay
Volts AC: 250