6.5W BT15 LED Lamp, 27K, Clear

Item #: 0956837

Cat #: S9576

UPC: 045923095764

Company wide:
0 in stock
Documents & Guides
6.5 Watt BT15 LED; Clear; Medium Base; 2700K; 810 Lumens; 120 Volt

Overview

6.5 Watt BT15 LED; Clear; Medium Base; 2700K; 810 Lumens; 120 Volt

Satco's S9576 6.5-watt LED BT15 lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923095764, S9576, SATS9576

Specifications

Lumens: 810
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: BT15 (Blown Tubular)
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Lumens: 810
Volts AC: 120
Shape: BT15 (Blown Tubular)
Wattage: 6.500
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED