BUSS BK/MDL-B-3 BOARD WASHABLE

Item #: 0956824

Cat #: BK/MDL-B-3

UPC: 051712131209

Company wide:
0 in stock
Documents & Guides
BUS BK/MDL-B-3 BOARD WASHABLE

Overview

BUS BK/MDL-B-3 BOARD WASHABLE
Also known as: 051712131209, BK/MDL-B-3, BUSBKMDLB3

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Amps: 3
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Amps: 3
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Volts AC: 250
Length: 1.250 in