BUSS BK/MDL-5-R BUSS SMALL DIMENSIO

Item #: 0956783

Cat #: BK/MDL-5-R

UPC: 051712653114

$ 3.36 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDL-5-R BUS SMALL DIME

Overview

BUS BK/MDL-5-R BUS SMALL DIME
Also known as: 051712653114, BK/MDL-5-R, BUSBKMDL5R

Specifications

Diameter: 0.250 in
Amps: 5
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Amps: 5
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in