BUSS BK/MDL-40 BUSS SMALL DIMENSION

Item #: 0956777

Cat #: BK/MDL-40

UPC: 051712131643

Company wide:
0 in stock
Documents & Guides
BUS BK/MDL-40 BUS SMALL DIMEN

Overview

BUS BK/MDL-40 BUS SMALL DIMEN
Also known as: 051712131643, BK/MDL-40, BUSBKMDL40

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Amps: 40
Material: Glass
Volts AC: 32
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Amps: 40
Volts AC: 32
Length: 1.250 in