3 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS, BULK

Item #: 0956772

Cat #: BK/MDL-3-R

UPC: 051712653022

$ 3.36 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS, BULK

Overview

3 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS, BULK
Also known as: 051712653022, BK/MDL-3-R, BUSBKMDL3R

Specifications

Diameter: 0.250 in
Material: Glass
Amps: 3
Mounting: Cartridge
Length: 1.250 in
Speed: Slow Blow
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Amps: 3
Length: 1.250 in
Interrupt Rating AC: 10 kA
Material: Glass
Mounting: Cartridge
Speed: Slow Blow