BUSS BK/MDL-3-1/2-R BUSS SMALL DIME

Item #: 0956767

Cat #: BK/MDL-3-1/2-R

UPC: 051712653039

$ 3.61 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDL-3-1/2-R BUS SMALL

Overview

BUS BK/MDL-3-1/2-R BUS SMALL
Also known as: 051712653039, BK/MDL-3-1/2-R, BUSBKMDL312R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 3.500
Volts DC: 32
Type: Fuse, Electronic
Amps: 3.500
Speed: Time Delay
Volts AC: 250