Fuse, 2 Amp Time-Delay Glass, 1/4" x 1-1/4", 250V, Rohs, Bulk

Item #: 0956747

Cat #: BK/MDL-2-R

UPC: 051712652964

$ 3.36 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse, 2 Amp Time-Delay Glass, 1/4" x 1-1/4", 250 Volt AC, Rohs, Bulk, 100 per Pack

Overview

Fuse, 2 Amp Time-Delay Glass, 1/4" x 1-1/4", 250 Volt AC, Rohs, Bulk, 100 per Pack
Also known as: 051712652964, BK/MDL-2-R, BUSBKMDL2R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic, Bulk Pack
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic, Bulk Pack
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Amps: 2
Length: 1.250 in