BUSS BK/MDL-15-R BUSS SMALL DIMENSI

Item #: 0956711

Cat #: BK/MDL-15-R

UPC: 051712649537

$ 4.72 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDL-15-R BUS SMALL DIM

Overview

BUS BK/MDL-15-R BUS SMALL DIM
Also known as: 051712649537, BK/MDL-15-R, BUSBKMDL15R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Amps: 15
Material: Glass
Volts AC: 32
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Amps: 15
Volts AC: 32
Length: 1.250 in
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA