MAGNUM 3000 SERIES

Item #: 0956705

Cat #: A30350207

UPC: 051712343282

Call for price
Company wide:
0 in stock
Documents & Guides
Single Row Terminal Blocks, 30A, industrial, Black, #6-32 TPI screw, hand wired, Closed base/mount end, Two-pole, -40 to 105 deg C, Break down voltage 3500V, Standard barrier, 600V, #22 to 12 AWG (Copper), Molded thermoplastic base, zinc pl

Overview

Single Row Terminal Blocks, 30A, industrial, Black, #6-32 TPI screw, hand wired, Closed base/mount end, Two-pole, -40 to 105 deg C, Break down voltage 3500V, Standard barrier, 600V, #22 to 12 AWG (Copper), Molded thermoplastic base, zinc pl
Also known as: 051712343282, A30350207, BUSA30350207

Specifications

Poles: 2
Color: Black
Poles: 2
Color: Black