BUSS BK/MDL-1-1/2-R BUSS SMALL DIME

Item #: 0956687

Cat #: BK/MDL-1-1/2-R

UPC: 051712652803

$ 3.36 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/MDL-1-1/2-R BUS SMALL

Overview

BUS BK/MDL-1-1/2-R BUS SMALL
Also known as: 051712652803, BK/MDL-1-1/2-R, BUSBKMDL112R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 1.500
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 1.500