BUSS BK/MDL-1/200 BUSS SMALL DIMENS

Item #: 0956670

Cat #: BK/MDL-1/200

UPC: 051712131469

Company wide:
0 in stock
Documents & Guides
BUS BK/MDL-1/200 BUS SMALL DI

Overview

BUS BK/MDL-1/200 BUS SMALL DI
Also known as: 051712131469, BK/MDL-1/200, BUSBKMDL1200

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.020
Volts DC: 32
Type: Fuse, Electronic
Amps: 0.020
Speed: Time Delay
Volts AC: 250